10/7 THHN/THWN Unshielded Tray Cable

Item #: 0801144

Cat #: 107VNTC

UPC:

Company wide:
0 in stock
Documents & Guides
(7) 10 AWG, THHN/THWN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600V, Sunlight Resistant, Direct Burial.

Overview

(7) 10 AWG, THHN/THWN Insulation, Unshielded, PVC Jacket, Type TC, Black, 600V, Sunlight Resistant, Direct Burial.
Also known as: 107VNTC

Specifications

Gauge: 10 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 7
Shielding: Unshielded
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Shielding: Unshielded
Jacket: PVC
Color: Black
Conductors: 7