Milw 0101-20 Drill 1/4 4000 Magnum

Item #: 0801137
Cat #: 0101-20
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Heavy-duty Keyed Chuck, All Metal Gear Case And Diaphragm, Ergonomic Tactile Grip And Two Finger Trigger For User Comfort And Balance, Voltage: 120vac, Chuck Size: 1/4in, Current: 7amp, No Load Speed: 0 To 4000rpm, Chuck Type: Keyed, Spindle: 3/8in-24, Co

Overview

Heavy-duty Keyed Chuck, All Metal Gear Case And Diaphragm, Ergonomic Tactile Grip And Two Finger Trigger For User Comfort And Balance, Voltage: 120vac, Chuck Size: 1/4in, Current: 7amp, No Load Speed: 0 To 4000rpm, Chuck Type: Keyed, Spindle: 3/8in-24, Co
For bits 1/4 in. in diameter or less, speed adds to productivity and quality of performance. This 0 to 4000 RPM drill performs with power to spare.
Also known as: 0101-20, MIL010120

Specifications

Type: Handy Box
Color: Natural
Material: Steel
Type: Handy Box
Material: Steel
Color: Natural

Customer Reviews

No reviews for this product
(0)