Speed Pot 50kohm Screw Term

Item #: 0801128

Cat #: MT-150B

UPC:

$ 30.45 EA
Clearance
Price good while supplies last
Company wide:
20 in stock
Documents & Guides
ABB Modular Potentiometer, Resistor 50k Ohm, Knob, Black, Non-Illuminated, Black Plastic Bezel

Overview

ABB Modular Potentiometer, Resistor 50k Ohm, Knob, Black, Non-Illuminated, Black Plastic Bezel
Also known as: MT-150B, ABBMT150B

Specifications

Family / Style: Modular
Ohms: 50000
Family / Style: Modular
Ohms: 50000

Customer Reviews

No reviews for this product
(0)