7 WATT MINIATURE; T6; 1000 AVERAGE RATED HOURS; MINI WEDGE BASE; 12 VOLTS

Item #: 0801095

Cat #: S4552

UPC: 045923045523

Company wide:
0 in stock
7 WATT MINIATURE; T6; 1000 AVERAGE RATED HOURS; MINI WEDGE BASE; 12 VOLTS

Overview

7 WATT MINIATURE; T6; 1000 AVERAGE RATED HOURS; MINI WEDGE BASE; 12 VOLTS
Also known as: 045923045523, S4552, SATS4552

Specifications

Volts AC: 12
Wattage: 7
Shape: T5 (Tubular)
Base: Wedge (W2.1x9.5d)
Light Technology: Incandescent
Dimmable: No
Volts AC: 12
Shape: T5 (Tubular)
Light Technology: Incandescent
Wattage: 7
Base: Wedge (W2.1x9.5d)
Dimmable: No