Transformer, 75VA

Item #: 0801058

Cat #: TB81201

UPC: 047503350096

Company wide:
0 in stock
Documents & Guides
75 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts

Overview

75 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts
Also known as: 047503350096, TB81201, ACMTB81201

Features & Benefits

  • Substitute new ICT TB75A008C
  • Series parallel connecting links save time and costs
  • Mounting plate adapts to various mounting dimensions
  • Molded terminal blocks allow easy ring terminal installation
  • Optional secondary fuse kit available - PL112700

Specifications

Type: Industrial Control, Transformer
Phase: 1
Volt Amps: 75
Secondary Voltage: 120, 115, 110
Primary Voltage: 240/480, 220/440, 230/460
Type: Industrial Control, Transformer
Volt Amps: 75
Primary Voltage: 240/480, 220/440, 230/460
Phase: 1
Secondary Voltage: 120, 115, 110