Photoelectric Sensor, Thermoplastic

Item #: 0801049

Cat #: QS18VP6DB

UPC:

Company wide:
0 in stock
Photoelectric Sensor, Diffuse, Diameter: 18mm, Range: 450 mm, NEMA 6P, Material: Thermoplastic

Overview

Photoelectric Sensor, Diffuse, Diameter: 18mm, Range: 450 mm, NEMA 6P, Material: Thermoplastic
Also known as: QS18VP6DB, BANQS18VP6DB

Specifications

Type: Diffuse, Photoelectric
Diameter: 18 mm
IP/NEMA Rating: NEMA 6P
Material: Thermoplastic
Type: Diffuse, Photoelectric
IP/NEMA Rating: NEMA 6P
Diameter: 18 mm
Material: Thermoplastic