1500W 120V Wall Heater, White, w/stat

Item #: 0801034

Cat #: CSC151TW

UPC: 027418675095

$ 174.75 EA
Company wide:
0 in stock
Documents & Guides
Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille and Thermostat), 1500W 120V, White *Cadet Part # 67509*

Overview

Cadet Com-Pak Electric Wall Heater (Complete Unit with Wall Can, Grille and Thermostat), 1500W 120V, White *Cadet Part # 67509*

Com-Pak Complete Unit w/Thermostat

Also known as: 027418675095, CSC151TW, CDTCSC151TW

Specifications

Wattage: 1500
Volts AC: 120
Type: Heater
Color: White
Mounting: Wall
Family / Style: ComPak
Wattage: 1500
Type: Heater
Mounting: Wall
Volts AC: 120
Color: White
Family / Style: ComPak