4' Wall Bracket, 2-Lamp

Item #: 0801020

Cat #: WC 2 32 MVOLT ACNP

UPC: 745979551350

Company wide:
0 in stock
Documents & Guides
Wall Bracket, Length: 4 Ft., (x2) 32W T8 Lamps, 120/277V, Advance Electronic Ballast

Overview

Wall Bracket, Length: 4 Ft., (x2) 32W T8 Lamps, 120/277V, Advance Electronic Ballast

For multi-purpose areas such as corridors, utility rooms and lavatories where high vertical illumination is required.


Construction

Available in 2', 3' and 4' models.

Suitable for wall or ceiling mounting.

Can be mounted vertically or horizontally. For individual or row mounting (RMT option).

Steel housing with opal acrylic diffuser standard. Clear, prismatic #12 pattern acrylic lens and front metal fascia available.

Also known as: 745979551350, WC 2 32 MVOLT ACNP, LITWC232MVOLTACNP

Specifications

Type: 2-Lamp
Wattage: 32
Length: 4 ft, 48 in
Light Technology: Fluorescent
Type: 2-Lamp
Length: 4 ft, 48 in
Wattage: 32
Light Technology: Fluorescent