Wireless Dimmer, 300W, Lamp Plug-In, Maestro, Black

Item #: 0800959

Cat #: MRF2-3LD-BL

UPC: 027557665094

Company wide:
0 in stock
Maestro Plug-In Lamp Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Wireless, Use: Table/Floor Lamps, Color: Black.

Overview

Maestro Plug-In Lamp Dimmer, 300W, 120V, Single-Pole, Incandescent/Halogen, Wireless, Use: Table/Floor Lamps, Color: Black.

The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.

Also known as: 027557665094, MRF2-3LD-BL, LUTMRF23LDBL

Specifications

Type: Plug In, Single-Pole, Lamp, Lamp Wireless
Volts AC: 120
Family / Style: Maestro
Color: Black
Wattage: 300
Poles: 1
Mounting: Plug
Dimmable: Yes
Light Technology: Halogen
Type: Plug In, Single-Pole, Lamp, Lamp Wireless
Family / Style: Maestro
Wattage: 300
Mounting: Plug
Light Technology: Halogen
Volts AC: 120
Color: Black
Poles: 1
Dimmable: Yes