Photoelectric proximity sensor, Background suppression. Sensing range 20 mm -- 350 mm

Item #: 0800890

Cat #: 1041412

UPC:

Company wide:
0 in stock
Photoelectric proximity sensor, Background suppression, Sensing range 20 mm -- 350 mm, 10 to 30 VDC

Overview

Photoelectric proximity sensor, Background suppression, Sensing range 20 mm -- 350 mm, 10 to 30 VDC
Also known as: 1041412, SIC1041412

Specifications

IP/NEMA Rating: IP66, IP67
Material: Metal
Pins: 4
Family / Style: W12-3
Mounting: Threaded
Range: 20 - 350 mm
Volts DC Range: 10 - 30
IP/NEMA Rating: IP66, IP67
Pins: 4
Mounting: Threaded
Volts DC Range: 10 - 30
Material: Metal
Family / Style: W12-3
Range: 20 - 350 mm