Series C NEMA G-frame Molded Case Circuit Breaker

Item #: 0800864

Cat #: HGHB1025

UPC: 786679114193

$ 139.84 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA G-frame Molded Case Circuit Breaker, Type Hghb, Cable In/cable Out, 1-pole, 25 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA G-frame Molded Case Circuit Breaker, Type Hghb, Cable In/cable Out, 1-pole, 25 Amp, 277 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 786679114193, HGHB1025, CUTHGHB1025

Specifications

Poles: 1
Amps: 25
Mounting: Bolt On
Poles: 1
Mounting: Bolt On
Amps: 25