Wall Mount Enclosure

Item #: 0800861

Cat #: VJ606W

UPC: 783510158934

Company wide:
0 in stock
Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Size/Dims: 7.31x7.31x4.96, Material/Finish: Fiberglass/Gray.

Overview

Wall Mount, Type 4X, Enclosure, Hinged, Solid Latching Cover, Size/Dims: 7.31x7.31x4.96, Material/Finish: Fiberglass/Gray.

VJ enclosures are designed for use as electrical junction boxes in highly corrosive environments and provide protection for equipment and operators from indirect electrical contact.

Also known as: 783510158934, VJ606W, HOFHJ606WLG

Specifications

Mounting: Surface
Color: Gray
Material: Fiberglass
Height: 7.310 in
Width: 7.310 in
Depth: 4.960 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Standards: Build America Buy America Compliant
Mounting: Surface
Material: Fiberglass
Width: 7.310 in
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Gray
Height: 7.310 in
Depth: 4.960 in
Standards: Build America Buy America Compliant