D26 TYPE M RELAY

Item #: 0800836

Cat #: D26MR302A

UPC: 782113297996

$ 952.73 EA
Company wide:
0 in stock
Documents & Guides
Eaton Eaton D26 series AC relay, Three-pole, Mechanical Latch, 120V/60 Hz-110V coil voltage, 50 Hz, 3NO contact configuration, 0 blank cavities

Overview

Eaton Eaton D26 series AC relay, Three-pole, Mechanical Latch, 120V/60 Hz-110V coil voltage, 50 Hz, 3NO contact configuration, 0 blank cavities

NEMA?machine tool relays include the Freedom 600 V?multi-pole (D15),?fixed?contact?industrial?control (BF, BFD),? convertible?contact?industrial?control (AR, ARD) and?type M,?multi-pole with convertible contacts (D26). These relays can be ordered as complete devices in any pole combination up to a maximum of 12NO or 8NC and 4NO poles. They are also designed for use on machines, process lines, conveyors and similar automatic and semiautomatic equipment.

Also known as: 782113297996, D26MR302A, CUTD26MR302A

Specifications

Poles: 3
Poles: 3