1000W R7-QCL Socket w/ 12" Leads

Item #: 0800822

Cat #: 90-474

UPC: 045923904745

Company wide:
0 in stock
Documents & Guides
Double Ended Halogen Socket Set; R7S Base; 12" SF-1 200C Leads; 1000W; 250V

Overview

Double Ended Halogen Socket Set; R7S Base; 12" SF-1 200C Leads; 1000W; 250V
Also known as: 045923904745, 90-474, SAT90474

Specifications

Volts AC: 250
Wattage: 1000
Light Technology: Halogen
Volts AC: 250
Light Technology: Halogen
Wattage: 1000