EMT Compression Connector, 4", Raintight, Steel

Item #: 0800773

Cat #: 2946RT

UPC: 050169501030

$ 274.26 EA
Company wide:
5 in stock
EMT Compression Connector, 4 Inch, Raintight, Material: Steel, For Use with EMT Conduit, UL 514 B

Overview

EMT Compression Connector, 4 Inch, Raintight, Material: Steel, For Use with EMT Conduit, UL 514 B

In wet locations, bond EMT conduit to a box or enclosure use RACO® Raintight compression connectors. Offered in two styles, insulated or noninsulated. Designed to comply with current Raintight test requirements (2008 NEC 358.42 and 314.15.).

Also known as: 050169501030, 2946RT, RAC2946RT

Features & Benefits

  • Steel construction ensures mechanical protection
  • Zinc-electroplated for added corrosion protection
  • Noninsulated
  • Marked with "Wet Location" for easy inspection
  • cULus
  • Available in trade sizes of 1/2 in. through 4 in.
  • Installed knockout seal

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in