Time Switch, 7-Day, Astronomic, SPST, NEMA 3R, 40A, 120-277V

Item #: 0800752

Cat #: EWZ101

UPC: 786261824707

$ 446.42 EA
Company wide:
1 in stock
Documents & Guides
Time Switch, 7-Day, Astronomic, SPST, NEMA 3R, 1-Channel, 40 Amp, 120-277 Volt

Overview

Time Switch, 7-Day, Astronomic, SPST, NEMA 3R, 1-Channel, 40 Amp, 120-277 Volt
Also known as: 786261824707, EWZ101, TRKEWZ101

Specifications

Type: Astronomic, SPST, Electronic
Poles: 1
Amps: 40
Range: 7 day
Volts AC Range: 120 - 277
IP/NEMA Rating: NEMA 3R
Type: Astronomic, SPST, Electronic
Amps: 40
Volts AC Range: 120 - 277
Poles: 1
Range: 7 day
IP/NEMA Rating: NEMA 3R