Insulated Ferrule, 4 AWG, 1.220" Long, Tin Plated Copper, Yellow

Item #: 0800694

Cat #: F2048

UPC: 786210335520

$ 3.22 EA
Company wide:
0 in stock
Documents & Guides
Insulated Ferrule, 4 AWG, 1.220 Inch Long, Tin Plated Copper, Yellow

Overview

Insulated Ferrule, 4 AWG, 1.220 Inch Long, Tin Plated Copper, Yellow
Also known as: 786210335520, F2048, THBF2048

Specifications

Material: Copper
Length: 1.220 in
Color: Yellow
Allowable Gauge Range: 4
Material: Copper
Color: Yellow
Length: 1.220 in
Allowable Gauge Range: 4