Insulated Ferrule, 6 AWG, 1.142" Long, Tin Plated Copper, Red

Item #: 0800675

Cat #: F2046

UPC: 786210335506

$ 2.33 EA
Company wide:
0 in stock
Documents & Guides
Insulated Ferrule, 6 AWG, 1.142 Inch Long, Tin Plated Copper, Red

Overview

Insulated Ferrule, 6 AWG, 1.142 Inch Long, Tin Plated Copper, Red

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210335506, F2046, THBF2046

Specifications

Color: Red
Material: Copper
Length: 1.142 in
Allowable Gauge Range: 6
Color: Red
Length: 1.142 in
Material: Copper
Allowable Gauge Range: 6