Polypropylene-Insulated Ferrule, Total Length 1.063 Inches/27mm, Pi

Item #: 0800672

Cat #: F2044

UPC: 786210335483

$ 1.90 EA
Company wide:
400 in stock
Documents & Guides
Polypropylene-Insulated Ferrule, Total Length 1.063 Inches/27mm, Pin Length .708 Inches/18mm, Pin Diameter .181 Inches/4.6mm, Base Diameter .295 Inches/7.5mm, Wire Range 8 AWG/10.00mm2, Color Red, Copper, Tin Plated

Overview

Polypropylene-Insulated Ferrule, Total Length 1.063 Inches/27mm, Pin Length .708 Inches/18mm, Pin Diameter .181 Inches/4.6mm, Base Diameter .295 Inches/7.5mm, Wire Range 8 AWG/10.00mm2, Color Red, Copper, Tin Plated
Also known as: 786210335483, F2044, THBF2044

Specifications

Color: Red
Material: Copper
Color: Red
Material: Copper