Type 3 Galv Gasketed SC 12x12x8

Item #: 0800661

Cat #: 12128 SCG

UPC: 782051093377

$ 468.39 EA
Company wide:
0 in stock
Documents & Guides
Type 3 Galv Gasketed SC 12x12x8

Overview

Type 3 Galv Gasketed SC 12x12x8

Bline NEMA 1 enclosures can be used as wiring boxes, junction, pull boxes, and protect against contact with enclosed equipment. These versatile enclosures come with or without knockouts and painted or galvanized steel.

Also known as: 782051093377, 12128 SCG, CIR12128SCG

Specifications

Height: 12 in
Width: 12 in
Depth: 8 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Mounting: Surface
Color: Gray