15A Hospital Grade Decora Receptacle, 5-15R, Light Almond

Item #: 0800626

Cat #: 8280-T

UPC: 078477278499

$ 81.16 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Light Almond

Overview

15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, Decora Plus Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Surge w/Indicator Light & Audible Alarm, Back & Side Wired, Steel Strap - Light Almond
Also known as: 078477278499, 8280-T, LEV8280T

Specifications

Color: Light Almond
Amps: 15
NEMA Configuration: 5-15R
Color: Light Almond
NEMA Configuration: 5-15R
Amps: 15