Breaker, Molded Case, 100A, 2P, 480VAC, 65kAIC, w/Lugs

Item #: 0800623

Cat #: THED124100WL

UPC: 783164202090

$ 1578.88 EA
Company wide:
0 in stock
Documents & Guides
Breaker, Molded Case, 100 Amp, 2-Pole, 480 Volt AC, 65 kAIC, Thermal Magnetic, with Lugs

Overview

Breaker, Molded Case, 100 Amp, 2-Pole, 480 Volt AC, 65 kAIC, Thermal Magnetic, with Lugs
Also known as: 783164202090, THED124100WL, ABBTHED124100WL

Specifications

Volts AC: 480
Poles: 2
Amps: 100
Type: Breaker; Molded Case, Breaker
Family / Style: E150
Mounting: Bolt On
Interrupt Rating DC: 65 kA
Interrupt Rating AC: 65 kA
Volts AC: 480
Amps: 100
Family / Style: E150
Interrupt Rating DC: 65 kA
Poles: 2
Type: Breaker; Molded Case, Breaker
Mounting: Bolt On
Interrupt Rating AC: 65 kA