Grounding Bridge, Bronze, 6 - 2 AWG Grounding Electrode, w/ Conduit Adapter

Item #: 0800595

Cat #: GBB5P

UPC: 018997097217

$ 24.40 EA
Company wide:
1 in stock
Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.

Overview

Bonding Termination, Bonding Conductors: 5, Bonding Gauge Range: 14 - 4 AWG. Grounding Conductors: 1, Grounding Gauge Range: 6 - 2 AWG. For Outdoor Use in Residential and Commercial Applications.

Arlington’s heavy-duty Grounding Bridges provide reliable intersystem bonding between power and communication grounding systems. They have four termination points; one more than required by 250.94 of the 2014 NEC. Available in zinc and bronze, our Grounding Bridges have the capacity to handle multiple hookups of communications systems; telephone, CATV or satellite dish.

Also known as: 018997097217, GBB5P, ARLGBB5P

Specifications

Material: Bronze
Circuits: 5
Poles: 5
Color: Bronze
Allowable Gauge Range: 14 - 4
Material: Bronze
Poles: 5
Allowable Gauge Range: 14 - 4
Circuits: 5
Color: Bronze