3P, Contactor, IEC

Item #: 0800558

Cat #: XTCE400M22C

UPC: 782116487271

$ 1352.85 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
400 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 2 N.O. 2 N.C. Auxiliary Contacts. 240/480 ACDC

Overview

400 Amp, 3-Pole, 600V Rated. IEC Full Voltage Non-reversing Contactor, XT Series, Frame B, with 2 N.O. 2 N.C. Auxiliary Contacts. 240/480 ACDC
Also known as: 782116487271, XTCE400M22C, CUTXTCE400M22C

Specifications

Poles: 3
Amps: 400
Type: IEC, Non-Reversing
Poles: 3
Type: IEC, Non-Reversing
Amps: 400