OMNI C61201-04

Item #: 0800470

Cat #: C61201-04

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available

Overview

OMNI C61201-04
Also known as: C61201-04, OMNC6120104

Specifications

Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 4
Gauge: 12 AWG
Volts AC: 600
Material: Copper
Conductors: 4