FUSE 315A 690V 000/80 AR UC

Item #: 0800391

Cat #: 170M1372

UPC: 051712216739

$ 267.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 315A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M1372

Overview

Eaton Bussmann series high speed square body fuse, 700V (UL), 690V (IEC), 315A, 200 kAIC, Top fuse status indicator, Fuse, Blade end X blade end, Class aR, DIN 43 620 - 170M1372

Eaton’s Bussmann series High speed Square Body semiconductors fuses are suitable for the protection of AC and DC Drives, power converters/rectifiers and variable speed drives.

Also known as: 051712216739, 170M1372, BUS170M1372

Specifications

Mounting: Stud
Type: Permanent, With Indication, Label, Square Body DIN 43-653
Material: Vinyl
Height: 4.130 in
Amps: 315
Width: 6.100 in
Interrupt Rating DC: 200 kA
Volts AC Range: 690 - 700
Mounting: Stud
Material: Vinyl
Amps: 315
Interrupt Rating DC: 200 kA
Type: Permanent, With Indication, Label, Square Body DIN 43-653
Height: 4.130 in
Width: 6.100 in
Volts AC Range: 690 - 700