Clamp Tie, 60lb., 8", Natural

Item #: 0800367

Cat #: CTT60R9C2

UPC: 089306014539

$ 0.87 EA
Company wide:
0 in stock
Documents & Guides
Clamp Tie, 8" Long, 60lb Tensile Strength, PA66, Natural

Overview

Clamp Tie, 8" Long, 60lb Tensile Strength, PA66, Natural

HellermannTyton clamp tie has triangular shaped tabs extending beneath the head for optimal surface contact and complete circumferential compression to 360 degrees. The bent tail design allows quick and simple installations by hand. The clamps are recommended for soft rubber hose applications including fuel, water, and air vaccuum lines.

Also known as: 089306014539, CTT60R9C2, TYNCTT60R9C2

Specifications

Color: Natural
Length: 8 in
Material: Nylon
Weight Capacity: 60 lbs
Color: Natural
Material: Nylon
Length: 8 in
Weight Capacity: 60 lbs