
Electronic Ballast 2-Lamp 120-277V
Item #: 0800339
Cat #: ICN-2P60-N-35I
UPC: 781087135556
$ 72.13 EA
Company wide:
206
in stock
Documents & Guides
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F72T12, F96T12 or F96T12/ES (SS, EW, Energy Savor).
Overview
Electronic Ballast, Fluorescent, Input Voltage: 120-277V, Instant Start, Centium Series. For use with the following Linear Lamp Types: (1 or 2) F72T12, F96T12 or F96T12/ES (SS, EW, Energy Savor).
Reliable and energy-efficient, Philips Advance’s line of Centium high frequency electronic ballasts for 8' T12 Slimline fluorescent lamps are a great replacement option when compared to magentic ballasts. Lightweight with the same mounting configurations makes this an quick and easy retrofit solution.
Also known as: 781087135556, ICN-2P60-N-35I, ADVICN2P60N35I, slimline, 480slhtcp, SINGLE PIN
Specifications
| Type: | Instant Start, Electronic |
| Family / Style: | Centium |
| Wattage: | 75, 60, 57 |
| Volts AC: | 120, 277, 240 |
| Shape: | T12 (Tubular) |
| Type: | Instant Start, Electronic |
| Wattage: | 75, 60, 57 |
| Shape: | T12 (Tubular) |
| Family / Style: | Centium |
| Volts AC: | 120, 277, 240 |