CUCMP 2AWG 90DEG 11/32 T UL CSA

Item #: 0800304

Cat #: CLNB-2-516-9

UPC: 783669659887

$ 25.89 EA
Company wide:
0 in stock
ILSCO CUCMP 2AWG 90DEG 11/32 T UL CSA

Overview

ILSCO CUCMP 2AWG 90DEG 11/32 T UL CSA
Also known as: 783669659887, CLNB-2-516-9, ILSCLNB25169

Specifications

Type: Compression Lug
Material: Copper
Type: Compression Lug
Material: Copper