N3R HC ENCLOSURE W/O KO 24X24X10

Item #: 0800297

Cat #: 242410 RTHC NK

UPC: 782051240009

$ 1091.60 EA
Company wide:
0 in stock
Documents & Guides
N3R HC ENCLOSURE W/O KO 24X24X10

Overview

N3R HC ENCLOSURE W/O KO 24X24X10
Also known as: 782051240009, 242410 RTHC NK, CIR242410RTHCNK

Specifications

Depth: 10 in
Width: 24 in
Mounting: Surface
Height: 24 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Mounting: Surface
Color: Gray
IP/NEMA Rating: NEMA 3R
Width: 24 in
Height: 24 in
Material: Steel