1
more

Power Supply, 480W, 20A, 1PH, 115-230VAC, 24VDC, CP-E
Item #: 0800265
Cat #: 1SVR 427 036 R0000
UPC: 016779669706
$ 624.20 EA
Company wide:
0
in stock
Documents & Guides
20 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 115 - 230V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).
Overview
20 Amp, Power Supply. CP-E Series. 1-Phase. Rated Input Voltage: 115 - 230V AC. Rated Output Voltage: 24V DC. Rated Output Current: 20 Amps (480 Watts).
For applications that require cost effective 24 VDC at 20 amps power supply
Also known as: 016779669706, 1SVR 427 036 R0000, ABB1SVR427036R0000
Specifications
| Volts DC: | 24 |
| Mounting: | DIN Rail |
| Phase: | 1 |
| Wattage: | 480 |
| Amps: | 20 |
| Volts AC: | 115/230 |
| Volts DC: | 24 |
| Phase: | 1 |
| Amps: | 20 |
| Mounting: | DIN Rail |
| Wattage: | 480 |
| Volts AC: | 115/230 |