NON INS TERM #4AWG 1/4 STUD NKLPLTD

Item #: 0800218

Cat #: F10731NP

UPC: 786210985107

$ 4.33 EA
Company wide:
0 in stock
Documents & Guides
THB F10731NP NON INS TERM #4A

Overview

THB F10731NP NON INS TERM #4A
Also known as: 786210985107, F10731NP, THBF10731NP

Specifications

Type: Ring Terminal, Non-Insulated
Material: Copper
Type: Ring Terminal, Non-Insulated
Material: Copper