EMT Compression Connector, 1" Diameter, Steel/Zinc Plated

Item #: 0800205

Cat #: 7100UST

UPC: 687855050529

$ 22.84 EA
Company wide:
0 in stock
Documents & Guides
EMT Compression Connector, 1 Inch Diameter, Steel/Zinc Plated, For Use With EMT Conduit

Overview

EMT Compression Connector, 1 Inch Diameter, Steel/Zinc Plated, For Use With EMT Conduit

ETP 7000US Series Steel EMT Compression Connectors are used to ground and secure EMT raceways to boxes and enclosures.

Also known as: 687855050529, 7100UST, APP7100UST

Specifications

Diameter: 1 in
Material: Steel
Insulation: Insulated
Diameter: 1 in
Insulation: Insulated
Material: Steel