Power Supply, 120W, 5A, 24VDC Output, 240VAC Input, DIN Rail Mount

Item #: 0800160

Cat #: 2866310

UPC:

Company wide:
0 in stock
Documents & Guides
Power Supply, 120 Watt, 5 Amp, 24 Volt DC Output, 100 - 240 Volt AC Input, DIN Rail Mount, IP20

Overview

Power Supply, 120 Watt, 5 Amp, 24 Volt DC Output, 100 - 240 Volt AC Input, DIN Rail Mount, IP20
Also known as: 2866310, PHE2866310

Specifications

Volts DC: 24
Amps: 5
Mounting: DIN Rail
Phase: 1
Wattage: 120
Volts AC Range: 100 - 240
Volts DC: 24
Mounting: DIN Rail
Wattage: 120
Amps: 5
Phase: 1
Volts AC Range: 100 - 240