PVC Cutter

Item #: 0800155

Cat #: 2470-21

UPC: 045242200658

$ 291.88 EA
Company wide:
2 in stock
Documents & Guides
PVC Cutter, M12™ Cordless LITHIUM-ION PVC Shear, Capacity: 2" PVC, Voltage: 12V, Length: 14-3/8", Kit Includes: (1) M12™ Cordless LITHIUM-ION PVC Shear, (1) M12™ LITHIUM-ION Battery, 30-Minute Charger, Carrying Case

Overview

PVC Cutter, M12™ Cordless LITHIUM-ION PVC Shear, Capacity: 2" PVC, Voltage: 12V, Length: 14-3/8", Kit Includes: (1) M12™ Cordless LITHIUM-ION PVC Shear, (1) M12™ LITHIUM-ION Battery, 30-Minute Charger, Carrying Case

Cutting faster, cleaner and closer than traditional methods, the new M12™ cordless lithium-ion PVC shear utilizes a super sharp stainless steel blade for burr-free cuts, slices through 2 in. PVC in as fast as 3 seconds, and offers an offset blade to cut PVC mounted to a stud or close to a wall. Powered by the Milwaukee® M12™ Red Lithium™ battery, the new PVC shear is able to cut over 200 times on a single charge.

Also known as: 045242200658, 2470-21, MIL247021

Specifications

Type: Lithium Battery
Volts DC: 12
Type: Lithium Battery
Volts DC: 12