Solid Wiring Duct, 4"x4", NA, Gray

Item #: 0800115

Cat #: 181-44009

UPC: 089306295655

$ 11.82 FT
Company wide:
0 in stock
Documents & Guides
Solid Wall Wiring Duct, 4" x 4", Non-Adhesive, PVC, Gray, 120ft /Carton

Overview

Solid Wall Wiring Duct, 4" x 4", Non-Adhesive, PVC, Gray, 120ft /Carton

HellermannTyton’s Pro-Duct, Solid Wall wiring duct efficiently routes and protects wire and cable. Solid Wall wiring duct it designed for straight wire runs where break outs are not required. Pro-Duct, Solid Wall wiring duct is manufactured from high impact, rigid PVC, comes in standard colors of white, gray and black, and is available in 6 foot lengths.

Also known as: 089306295655, 181-44009, TYN18144009

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Material: PVC
Length: 6 ft
Color: Gray
Height: 4 in
Length: 6 ft
Width: 4 in
Material: PVC