EMT Set Screw Connector, Insulated, 2" Diameter, Steel/Zinc

Item #: 0799976

Cat #: SS55BUS

UPC: 662364190904

$ 26.45 EA
Company wide:
43 in stock
Documents & Guides
EMT Set Screw Connector, Insulated, 2 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit

Overview

EMT Set Screw Connector, Insulated, 2 Inch Diameter, Steel With Zinc Finish, For Use With EMT Conduit

American Fittings EMT Steel Set Screw Connectors are precision machined body and screw holes, that fully avoids cracking or distortion from tightening screws, and maybe installed with slotted, Phillips or Robertson Driver. These connectors are UL rated concrete tight when taped.

Also known as: 662364190904, SS55BUS, AMFSS55BUS

Specifications

Material: Steel
Diameter: 2 in
Insulation: Insulated
Material: Steel
Insulation: Insulated
Diameter: 2 in