ERI 211-P GUARD 1-3/4" COLLAR X

Item #: 0799968
Cat #: 211P
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
ERI 211-P GUARD 1-3/4" COLLAR X 4.75" DIA X 7" LENGTH W/VINYL COATING

Overview

ERI 211-P GUARD 1-3/4" COLLAR X 4.75" DIA X 7" LENGTH W/VINYL COATING
Also known as: 211P, ERI211P

Specifications

Color: Black
Material: Metal
Light Technology: Incandescent
Color: Black
Light Technology: Incandescent
Material: Metal

Customer Reviews

No reviews for this product
(0)