Dottie HPTK2 Hydraulic Punch Set

Item #: 0799873

Cat #: HPTK2

UPC: 781002820451

$ 3835.55 EA
Company wide:
4 in stock
Documents & Guides
Hydraulic Punch Kit, Includes: (1) 12 Ton Hydraulic Punch, (1) 1/2" Die Spacer, (7) Die Sets [7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3, 3-1/2", 4", 4-1/2"], (2) Draw Studs [3/8", 3/4"], (2) Tip-Bits Steps Drills, (1) 1/2" Die Spacer, (1) Heavy Duty Carrying Case

Overview

Hydraulic Punch Kit, Includes: (1) 12 Ton Hydraulic Punch, (1) 1/2" Die Spacer, (7) Die Sets [7/8", 1-1/8", 1-3/8", 1-3/4", 2", 2-1/2", 3, 3-1/2", 4", 4-1/2"], (2) Draw Studs [3/8", 3/4"], (2) Tip-Bits Steps Drills, (1) 1/2" Die Spacer, (1) Heavy Duty Carrying Case

Our flagship and state of the art 12-Ton Hydraulic Hole Punch Kit, HPTK2 features a compact yet extremely powerful punch pump with a 360° fully articulating head. The 12-Ton head allows users to punch holes in any postion and our innovative three point dies rated for both steel and stainless steel ensure a clean cut every time with up to 4'' diameter holes in 10 gauge steel and 2-1/2'' in 10 gauge stainless steel. The kit includes two Tip-Bits, one 7/8'' and one 1-1/8'' that feature our unique Replaceable Tip. Packed in an ultra heavy duty carrying case with industrial strength latches.

Also known as: 781002820451, HPTK2, DOTHPTK2, Punch Kit, Knockout Set

Specifications

Diameter: 1 1/8 in, 1 3/4 in, 3 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in
Diameter: 1 1/8 in, 1 3/4 in, 3 in, 1 3/8 in, 7/8 in, 2 in, 2 1/2 in