Panel for Junction Box, fits 16x10 Box, Galvanized, Mild Steel

Item #: 0799870

Cat #: A16P10G

UPC: 783510151454

$ 31.16 EA
Company wide:
0 in stock
Documents & Guides
Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A16P10G item fits 16x10 inch Box with a material of Mild Steel finish Galvanized.

Overview

Panel for Junction Box in various sizes and materials. This Panels for Junction inch Box, A16P10G item fits 16x10 inch Box with a material of Mild Steel finish Galvanized.

Use these panels in Junction Boxes. Available in various materials to meet various application requirements. Stainless steel and aluminum panels are protected on one side with a plastic film.

Also known as: 783510151454, A16P10G, HOFA16P10G

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Width: 8.880 in
Material: Steel
Height: 14.750 in
Finish: Galvanized
Width: 8.880 in
Height: 14.750 in
Material: Steel
Finish: Galvanized