Heavy Duty Double Throw Safety Switch

Item #: 0799832

Cat #: DT266UGK

UPC: 782113741147

$ 13325.03 EA
Company wide:
0 in stock
Documents & Guides
600 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1

Overview

600 Amp, 2-pole, Heavy Duty Safety Switch, Non-fusible, 600 Vac, 250 Vdc, NEMA 1
Also known as: 782113741147, DT266UGK, CUTDT266UGK

Specifications

Volts DC: 250
Poles: 2
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 600
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240