5IN TRIM CONE BR/PAR30

Item #: 0799773

Cat #: 216HZ-WH

UPC: 661209049650

Company wide:
0 in stock
Documents & Guides
5" Enclosed Cone Trim

Overview

5" Enclosed Cone Trim
Also known as: 661209049650, 216HZ-WH, JUN216HZWH

Specifications

Color: Haze, White
Diameter: 5 in
Type: Cone Trim
Color: Haze, White
Type: Cone Trim
Diameter: 5 in