Wireless Onelink Smoke/Carbon Monoxide Alarm, Battery Operated, White

Item #: 0799770
Cat #: SA500
UPC:
Call for price
Company wide:
0 in stock
Wireless Photoelectric Carbon Monoxide & Smoke Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White. For use with First Alert/BRK OneLink products.

Overview

Wireless Photoelectric Carbon Monoxide & Smoke Alarm, (2) AA Battery Operated, Size: 5" Diameter, 2" Depth, Color: White. For use with First Alert/BRK OneLink products.
Also known as: SA500, BRKSA500

Specifications

Mounting: Surface
Product Depth: 2 in
Diameter: 5 in
Color: White
Type: Battery Operated
Mounting: Surface
Diameter: 5 in
Type: Battery Operated
Product Depth: 2 in
Color: White

Customer Reviews

No reviews for this product
(0)