1inch FEMALE SEAL.FTG,ALUM,VERT,XP

Item #: 0799750

Cat #: EYVF-33

UPC: 042269390607

$ 89.53 EA
Company wide:
0 in stock
Documents & Guides
THB EYVF-33 1INCH FEMALE SEAL

Overview

THB EYVF-33 1INCH FEMALE SEAL
Also known as: 042269390607, EYVF-33, THBEYVF33

Specifications

Diameter: 1 in
Material: PVC Coated Iron
Diameter: 1 in
Material: PVC Coated Iron