Contactor 3 Pole Fvnr 150a Frame G 24-27vdc Coil

Item #: 0799735

Cat #: XTCE150G00TD

UPC: 015082395913

$ 684.72 EA
Company wide:
4 in stock
Documents & Guides
Contactor 3 Pole Fvnr 150 Amp Frame G 24-27vdc Coil

Overview

Contactor 3 Pole Fvnr 150 Amp Frame G 24-27vdc Coil

With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.

Also known as: 015082395913, XTCE150G00TD, CUTXTCE150G00TD

Specifications

Poles: 3
Type: Contactor
Poles: 3
Type: Contactor