Contactor 3 Pole Fvnr 115 Amp Frame G 24-27vdc Coil

Item #: 0799733

Cat #: XTCE115G00TD

UPC: 015082395555

$ 439.00 EA
Company wide:
6 in stock
Documents & Guides
Contactor 3 Pole Fvnr 115 Amp Frame G 24-27vdc Coil

Overview

Contactor 3 Pole Fvnr 115 Amp Frame G 24-27vdc Coil

XT IEC FVNR Contactor, Three-pole, Screw terminals, 115A, 90 mm Frame size, 0NO-0NC contact configuration, 24 Vdc coil

Also known as: 015082395555, XTCE115G00TD, CUTXTCE115G00TD

Specifications

Type: NEMA/IEC, Contactor
Type: NEMA/IEC, Contactor