Metal Halide Lamp, Pulse Start, ED28, 250W, Clear

Item #: 0799711

Cat #: M250/PS/U

UPC: 046135643200

Call for price
Company wide:
0 in stock
Metal Halide Lamp, Pulse Start, ED28, 250W, ClearMetal Halide Lamp, Pulse Start, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 17000, CRI: 65, Color Temperature: 3800K, Lamp Finish: Clear, ANSI Code: M153/E, Standard Case Qty: 6

Overview

Metal Halide Lamp, Pulse Start, ED28, 250W, ClearMetal Halide Lamp, Pulse Start, 250 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 17000, CRI: 65, Color Temperature: 3800K, Lamp Finish: Clear, ANSI Code: M153/E, Standard Case Qty: 6
Also known as: 046135643200, M250/PS/U, SYLM250PSU

Specifications

Type: Pulse Start
Color: Clear
ANSI Code: M153/E, M138/E
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
Color Rendering Index (CRI): 65
Lumens: 18000
Wattage: 250
Color Temperature: 3800 (Neutral White)
Light Technology: HID
Type: Pulse Start
ANSI Code: M153/E, M138/E
Shape: ED28 (Elliptical Dimple)
Lumens: 18000
Color Temperature: 3800 (Neutral White)
Color: Clear
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 250
Light Technology: HID

Customer Reviews

No reviews for this product
(0)