3 In Emt Sscr Conn Insul Usa

Item #: 0799709

Cat #: 4300UST

UPC: 687855050178

$ 343.40 EA
Company wide:
0 in stock
Documents & Guides
Set Screw Connector, 3 In Trade Size, Insulated

Overview

Set Screw Connector, 3 In Trade Size, Insulated
Also known as: 687855050178, 4300UST, APP4300UST

Specifications

Diameter: 3 in
Material: Steel
Insulation: Insulated
Diameter: 3 in
Insulation: Insulated
Material: Steel