Stepped Baffle Trim, 4", Black Baffle/Black Trim

Item #: 0799686

Cat #: B401PBK

UPC: 847801015655

Call for price
Company wide:
0 in stock
Documents & Guides
Stepped Baffle Trim, Diameter: 4 inch, Color: Black Baffle/Black Trim

Overview

Stepped Baffle Trim, Diameter: 4 inch, Color: Black Baffle/Black Trim
Also known as: 847801015655, B401PBK, ETEB401PBK

Specifications

Color: Black
Type: Baffle Trim
Diameter: 4 in
Color: Black
Diameter: 4 in
Type: Baffle Trim