Magnetic Transformer, 250W, 120-24VAC

Item #: 0799677

Cat #: 94461-12

UPC: 785652003455

$ 254.43 EA
Company wide:
0 in stock
Documents & Guides
250 Watt, 1-Phase, 120 Primary Volts(AC) - 24 Secondary Volts(AC). Single Output Magnetic Lighting Transformer in Black Powder-coat Finish. Thermal Protection. Dimmable.

Overview

250 Watt, 1-Phase, 120 Primary Volts(AC) - 24 Secondary Volts(AC). Single Output Magnetic Lighting Transformer in Black Powder-coat Finish. Thermal Protection. Dimmable.
Also known as: 785652003455, 94461-12, AMB9446112

Specifications

Volts AC: 120, 24
Type: Magnetic, Lighting Transformer
Volts AC: 120, 24
Type: Magnetic, Lighting Transformer